Beli vacuum cleaner pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS TypeDeskripsi:-Pneumatic cleaners of stainless steel (packing NBR).-Explosion proof compliant type.
- KARCHER HOME & GARDEN Wet & Dry Vacuum CleanerDeskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- BLOVAC Blowback CleanerDeskripsi:The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.atribut:
- AS ONE Part Number: 1-7311-01
- Body Material: Aluminium Casting
- Hose Length (m): 2
- Hose Diameter (mm): 25
- Vacuum Degree (mm/H2O): 2600
- Air Consumption (L/minute): 350
- Inhalation Volume (m³/minute): 1.1
- TRUSCO Air Gun Setatribut:
- Hose Mounting Nozzle: Rc1/4
- Normal Working Pressure (MPa): 0.6
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- BLOVAC Blowback DrumDeskripsi:Quick suction/speed discharge (200 liters of water for about 2 minutes) One-touchswitching between suction and discharge Abundant product lineupPeace of mind even in explosion-proof areas Horsepowercompressor OK!Double safety measures (double check of pressure reducing valve and safety valve ) Outstanding durability!atribut:
- Hose Length (m): Inhalation/Φ32×3
- Nozzle Length (cm): Φ32×30
- Specification: Oil Resistant Hose
- AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry TypeDeskripsi:-Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.atribut:
- Dust Collection Capacity: 18L
- Water Absorption: 60L
- Max Air Volume: 1.93/min
- Max Vacuum Pressure: 27kpa
- Noise Level: 90db
- Air Connection Plug: 3/8(20PM)(with valve)
- Available Viscosity: 3000cp or less
- Lifting Height: 2m
- Width x Depth x Height: 309x309x170mm
- Working Air Pressure: 0.4 to 0.6 (mpa)
- AQUA SYSTEM Air Vacuum Cleaner SetDeskripsi:-Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbeatribut:
- Maximum Vacuum Pressure (kPa): 30
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- monotaro Vacuum Blower Gun (Simple Formula)Deskripsi:Switching suction blowing off only turns the switching ring! Because cleaning work can be done by connecting it to a compressor, it is easy to clean in the field, easy because it uses compressed air.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Maximum Working Pressure (MPa): 0.8 (permissible pressure that can be continuously used)
- Connection Diameter: Air supply Rc 1/4
- Accessories: Dedicated suction operation (dust bag, fine nozzle, straight nozzle, brush nozzle, extension pipe for nozzle x 2), coupler plug R1 / 4
- Working Pressure (MPa): 0.6
- Air Consumption (L/minute): About 270 (0.6 MPa hour
- Discharge Air Volume (L/minute): About 500 (at 0.6 MPa)
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- AQUA SYSTEM Vacuum Sucking Airatribut:
- Option: Can, Carrier, \"T\" Type Nozzle, Filter Set
- Vacuum Degree (mm/HzO): 2000
- Air Consumption Amount (minute): 450
- Aluminium Nozzle (Øxm): 32x30
- Air Suction Amount (m²/minute): 0.08
- Application Filter: Included
- Application Oil Stopper: Included
- Oil-Proof Hose (Øxm): 32x2
- WD-40 Specialist Food Grade SiliconeDeskripsi:WD-40 Specialist Food Grade SiliconePELUMAS BERKUALITAS FOOD GRADEFungsi:Di rancang secara khusus untuk industri aplikasi penanganan & pengolahan makanan. Produk ini melumasi dan melindungi tanpa meninggalkan noda. Mencegah terjadinya lekatan pada aplikasi metal ke non metal. Membentuk lapisan pelumasan yang tidak berbau, berwarna, di permukaan seperti plastik, karet, logam, kaca, kayu, dll.- Telah bersertifikat NSF: Registrasi H1 dan H2- Rancangan khusus untuk industri penanganan & pengolahan makanan- Membentuk lapisan pelumasan yang tanpa warna, bau, dan tidak meninggalkan nodaPenggunaan Aplikasi:- Konveyor Belt- Mesin Pembotolan- Rak Makanan- Bantalan Karet & Segel- Vending Machine- Dllatribut:
- Volume (ml): 360
- Appearance: Colorless liquid
- Odor: Mild Petroleum/Solvent odor
- Flammability (solid, gas): Flammable Aerosol
- Boiling Point/Range (°C): 98-104 (208-219°F) (Isoparaffinic Hydrocarbon)
- Flash Point (°C): -8 (18°F) (Isoparaffinic Hydrocarbon)
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- TRUSCO Air Gun Set (Deep Hollow Type)Deskripsi:36atribut:
- Material: Main Body: Aluminium Die Cast Nozzle: Aluminium Alloy Absorption Mouth Pipe: PVC
- Normal working pressure: 0.6MPa
- Accessories: Hose Band: 2pieces, Duct Hose: 2m 1piece, Dust Bag: 1piece
- Content: Hose Band: 2 Pieces, Dust Hose: 2m x 1 piece, Dust Bag: 1 Piece
- Purpose of Use: Blowing of fine particles, cutting powder, waste textile, water, smoke etc., cooling of heated work.
Daftar Harga vacuum cleaner pneumatic Terbaru January 2026
| Meiji Air Duster With Vacuum Function - Vaculeaner | Rp3.299.900 |
| AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type | Rp19.999.900 |
| KARCHER HOME & GARDEN Wet & Dry Vacuum Cleaner | Rp2.899.900 |
| BLOVAC Blowback Cleaner | Rp8.199.900 |
| TRUSCO Air Gun Set | Rp2.299.900 |
| BLOVAC Blowback Drum | Rp6.999.900 |
| AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type | Rp9.399.900 |
| AQUA SYSTEM Air Vacuum Cleaner Set | Rp17.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| Orange Air Blow Gun / Air Duster / Semprotan Angin | Rp51.900 |
Data diperbarui pada 18/01/2026 (Harga belum termasuk PPN)





























































































































































/P102232903-1.jpg)






/P101504476-1.jpg)